This product requires certification to purchase.

1-1/4 x 1/2 in. Copper Press Fitting Reducer

NIBCO

1-1/4 x 1/2 in. Copper Press Fitting Reducer

  • Fast #
  • Part #NPC6002LDHD
  • Item #8940396
  • Manufacturer Part #9008505FPC
3.6 out of 5 Customer Rating
Brand image
NIBCO

1-1/4 x 1/2 in. Copper Press Fitting Reducer

  • Fast #
  • Part #NPC6002LDHD
  • Item #8940396
  • Manufacturer Part #9008505FPC
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • NIBCO® Press System® fittings are the fastest, easiest way to join copper tubing systems in residential and commercial potable, hot, chilled and process water applications for plumbing and HVAC systems
  • The press fittings can also be installed underground
  • The NIBCO® Press System® is user friendly, quick and easy to install
  • When properly crimped a unique "N" witness mark is clearly visible
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM B-75
CSA Certified:
Yes
Clean Bagged:
No
End Connection 1:
Male Sweat
End Connection 2:
Press
End Connections:
Male Sweat x Press
FM Approved:
No
Fitting Size 1:
1-1/4
Fitting Size 2:
1/2
Fitting Sizes:
1-1/4 in x 1/2 in
Fitting Type:
Reducer
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
Maximum Temperature:
250
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
Pressure Class:
200#
UPC:
039923450098