This product requires certification to purchase.

1-1/4 x 1/2 x 1-1/4 in. Copper Press Tee

NIBCO

1-1/4 x 1/2 x 1-1/4 in. Copper Press Tee

  • Fast #
  • Part #NPC611LDHDH
  • Item #8036915
  • Manufacturer Part #9100900PC
5 out of 5 Customer Rating
Brand image
NIBCO

1-1/4 x 1/2 x 1-1/4 in. Copper Press Tee

  • Fast #
  • Part #NPC611LDHDH
  • Item #8036915
  • Manufacturer Part #9100900PC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • NIBCO press fittings are the fastest, easiest way to join copper tubing systems
  • NIBCO® PressG fittings are designed to join with seamless copper water tube in residential and commercial gas and compressed air systems
  • The press fittings can also be installed underground
  • NIBCO® PressG fittings are user friendly, quick and easy to install
  • When properly crimped a unique "N" witness mark is clearly visible
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI LC 4
ASME:
ASME B16.51
ASTM:
ASTM B-584 Alloy C84400
CSA Certified:
CSA MSE 13, CSA PS 117
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
1-1/4 in x 1/2 in x 1-1/4 in
Fitting Type:
Tee
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
Material Type:
C12200
Maximum Temperature:
180
Pressure - Maximum:
200 psi
UPC:
039923394064
Weight:
0.69 lb