This product requires certification to purchase.

1-1/2 in. Bronze NPT Check Valve

NIBCO

1-1/2 in. Bronze NPT Check Valve

  • Fast #
  • Part #NT433YJ
  • Item #286741
  • Manufacturer Part #NL7K00C
4.7 out of 5 Customer Rating
Brand image
NIBCO

1-1/2 in. Bronze NPT Check Valve

  • Fast #
  • Part #NT433YJ
  • Item #286741
  • Manufacturer Part #NL7K00C
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 10 Pallet: 360
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Integral seat
  • Check valve-flanged ends
  • 300 psi 3"-12" / 150 psi 14" - 16"
  • MSS SP 71 Compliant
  • D.I. body with 2 bosses
  • Resilient seat
  • Fusion bonded epoxy coating
  • Bolted cover
  • Meets AWWA C-508 standard
  • NSF/ANSI 61 & 372
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-140, ASTM B-16, ASTM B-62
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Installation Type:
Horizontal Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-1/2
MSS:
MSS SP-80
Material:
Bronze, Plastic
Material Type:
PTFE
Maximum Temperature:
366
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150, 300
Pressure Class:
150#, 300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Steam, Water
UL Listed:
No
UPC:
039923636386
Valve Body Material:
Bronze
Valve Body Style:
Y Pattern
Valve Disc Material:
Bronze
Valve Seat Material:
PTFE
Valve Size:
1-1/2 in
Valve Type:
Swing Check Valve
Weight:
3.11