1-1/2 in. Press Brass Flange
1-1/2 in. Press Brass Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 800-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Pressure Temperature Limits: Maximum Pressure 105 psi cwp; 90 psi @ 250°F. These limits are in accordance with MSS SP-106 which governs Cast Copper Alloy Flanges and Flanged Fittings: Class 125, 150, and 300.
- NSF-61, UPC, CSA approvals
- Bronze material
- Used to connect copper tube to a flanged valve
- Cast bronze flange
- Dezincification resistant
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-584, ASTM B-75
- Clean Bagged:
- No
- End Connection 1:
- Press
- End Connection 2:
- Flanged
- End Connections:
- Press x Flanged
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Flange
- Flange Type:
- Companion
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass, Copper
- Material Type:
- C84400, C12200
- Maximum Temperature:
- 250
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Temperature Range:
- -20 to 250 Deg F
- Type:
- NPC741LDJ
- UPC:
- 039923344717