1-1/2 in. Copper Press Companion Flange

You last purchased this on
 
NIBCO

1-1/2 in. Copper Press Companion Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

1-1/2 in. Copper Press Companion Flange

  • Fast #
  • Part #NPC641LDJ
  • Item #9196060
  • Manufacturer Part #9145450PC
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • The press fittings can also be installed underground
  • The NIBCO® Press System® is user friendly, quick and easy to install
  • NIBCO® Press System® fittings are the fastest, easiest way to join copper tubing systems in residential and commercial potable, hot, chilled and process water applications for plumbing and HVAC systems
  • When properly crimped a unique "N" witness mark is clearly visible
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Copper Press
End Connection 2:
Flanged
End Connections:
Copper Press x Flanged
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Companion Flange
Flange Type:
Companion
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper