1-1/2 in. Bronze NPT Check Valve
1-1/2 in. Bronze NPT Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 10 Pallet: 280-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Bronze mounted trim
- Metal seated
- Class 150 flanged end connections
- Horizontal swing check
- 250 psi/17.2 bar non-shock cold working pressure
- 150 psi/10.3 bar saturated steam to 366° F / 185° C
- Iron body, bronze mounted (IBBM)
- Bolted bonnet
- Renewable seat and disc
- Conforms to MSS SP-136
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-140, ASTM B-16, ASTM B-61, ASTM B-62
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Installation Type:
- Horizontal Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-47/50 in
- MSS:
- MSS SP-80
- Material:
- Bronze
- Maximum Temperature:
- 421
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 300, 600
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- UPC:
- 039923637468
- Valve Body Material:
- Bronze
- Valve Body Style:
- Y Pattern
- Valve Disc Material:
- Bronze
- Valve Seat Material:
- Bronze
- Valve Size:
- 1-1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 4.81 lb