1-1/4 in. 175 psi Bronze Threaded EPDM Globe Valve
KT-211-W-UL 1-1/4 in. 175 psi Bronze Threaded EPDM Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 10 Pallet: 280-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Globe valve
- UL listed trim and drain
- Dezincification Resistant
- Integral seat
- Screw-in bonnet
- Renewable seat disc
- Class 125 threaded end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Listed by Underwriters Laboratories for trim and drain (only sizes 1-1/4", 1-1/2" and 2")
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-140, ASTM B-371, ASTM B-62
- Application:
- Fire Protection
- Collection:
- KT-211-W-UL
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Handle Material:
- Aluminum Alloy
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-31/100 in
- MSS:
- MSS SP-80
- Material:
- Bronze, Aluminum Alloy, Rubber
- Material Type:
- Buna-N
- Origin:
- Domestic
- Pressure - High:
- 175
- Pressure Class:
- 175#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923624215
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Buna-N
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Buna-N
- Valve Size:
- 1-1/4 in
- Valve Type:
- Globe Valve
- Width:
- 4-31/100 in