This product requires certification to purchase.

1-1/4 in. Brass Threaded Manual Balancing Valve

NIBCO

1-1/4 in. Brass Threaded Manual Balancing Valve

  • Fast #
  • Part #NT1810LFH
  • Item #5133754
  • Manufacturer Part #NL2X0XB
4.5 out of 5 Customer Rating
Brand image
NIBCO

1-1/4 in. Brass Threaded Manual Balancing Valve

  • Fast #
  • Part #NT1810LFH
  • Item #5133754
  • Manufacturer Part #NL2X0XB
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 300 psi non-shock cold working pressure
  • Maximum temperature rating 260°F at 150 psi
  • Dezincification resistant
  • FLO-BOSS MLF
  • EPDM O-Ring
  • NPT Threaded Ends
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B16.22
End Connection 1:
Threaded
End Connections:
Threaded
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
260
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Type:
NT1810LFH
UPC:
039923372413
Valve Size:
1-1/4 in