1-1/4 in. Bronze FNPT Spring Check Valve
T-480-Y-LF 1-1/4 in. Bronze FNPT Spring Check Valve
Frequently Purchased Together
Product Details
- Brass
- FNPT thread
- Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
- NSF-61-G approved
- PTFE resilient seat disc
- In-line lift-type
- 250 PSI CWP
- Spring actuated
- Class 125 threaded end connections
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI 61-8, ANSI 61-8 Annex F, ANSI 61-8 Annex G
- ASTM:
- ASTM A-582, ASTM B-584
- Application:
- Cold Working Pressure
- Clean Bagged:
- No
- Collection:
- T-480-Y-LF
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 2-9/25 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-83/100 in
- MSS:
- MSS SP-139
- Material:
- Bronze
- Maximum Temperature:
- 300
- NSF:
- NSF 372, NSF 61, NSF 61-8, NSF 61-8 Annex F, NSF 61-8 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Recommended Valve Application:
- Commercial, Residential
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- PTFE
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/4 in
- Valve Type:
- Spring Check Valve
- Weight:
- 1.14 lb
- Width:
- 2-17/25 in