This product requires certification to purchase.

1/2 in. Silicon Bronze Full Port FNPT x Press 200# Ball Valve

NIBCO

1/2 in. Silicon Bronze Full Port FNPT x Press 200# Ball Valve

  • Fast #
  • Part #NTPC58566LFD
  • Item #7237191
  • Manufacturer Part #NFB85HX6
3.7 out of 5 Customer Rating
Brand image
NIBCO

1/2 in. Silicon Bronze Full Port FNPT x Press 200# Ball Valve

  • Fast #
  • Part #NTPC58566LFD
  • Item #7237191
  • Manufacturer Part #NFB85HX6
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 1500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Maximum service temperature 250°F
  • Full port
  • Stainless steel trim
  • Multiple handle options, including NIB-Seal
  • Reinforced PTFE seat rings
  • Threaded x press female end connections
  • Press leak-detection feature
  • Dezincification resistant
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61-8, ANSI Z1157
End Connection 1:
FNPT
End Connection 2:
Press
End Connections:
FNPT x Press
Handle Material:
Plated Steel
Height:
1-28/100
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-28/100
MSS:
MSS SP-145
Material:
Silicon Bronze
Maximum Temperature:
250
NSF:
NSF 372, NSF 61-8
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923448354
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Reinforced PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.85