This product requires certification to purchase.

1/2 in. Copper Press x PEX Crimp Adapter

NIBCO

1/2 in. Copper Press x PEX Crimp Adapter

  • Fast #
  • Part #NPC604PLDDD
  • Item #3033854
  • Manufacturer Part #9035000PC
5 out of 5 Customer Rating
Brand image
NIBCO

1/2 in. Copper Press x PEX Crimp Adapter

  • Fast #
  • Part #NPC604PLDDD
  • Item #3033854
  • Manufacturer Part #9035000PC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 200 Pallet: 16000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    25  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F
  • Lead-free*
  • Dezincification resistant
  • ASTM B75 Alloy C12200 Copper
  • NSF/ANSI/CAN-61
  • Third party certified to UPC
  • Third party certified to the performance requirements of CSA MSE 13 and PS-117
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61-G
ASTM:
ASTM B-75
Clean Bagged:
No
End Connection 1:
PEX Crimp
End Connection 2:
Copper Press
End Connections:
PEX Crimp x Press
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Adapter
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-11/25 in
Material:
Copper
Material Type:
Wrot Copper
Maximum Temperature:
250
Minimum Temperature:
-20
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
UL Listed:
No
UPC:
039923308115