This product requires certification to purchase.

1 Bronze 600 # Sweat Full Port X Threaded BV

NIBCO

1 Bronze 600 # Sweat Full Port X Threaded BV

  • Fast #
  • Part #NST58570G
  • Item #1444373
  • Manufacturer Part #NJ83A0A
5 out of 5 Customer Rating
Brand image
NIBCO

1 Bronze 600 # Sweat Full Port X Threaded BV

  • Fast #
  • Part #NST58570G
  • Item #1444373
  • Manufacturer Part #NJ83A0A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 960
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Dezincification resistant
  • Conforms to MSS SP-110
  • Blowout-Proof Stem
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Full port
  • Chrome plated brass ball, silicon bronze stem
  • Standard lever handle, optional NIB-SEAL
  • Solder body end x threaded end piece connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

End Connection 1:
Sweat
End Connections:
Sweat
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Type:
NST58570G
UPC:
039923795953
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Size:
1 in