This product requires certification to purchase.

1 in. 300 psi Bronze Threaded Full Port Ball Valve

NIBCO

KT-585-70-UL 1 in. 300 psi Bronze Threaded Full Port Ball Valve

  • Fast #
  • Part #NKT58570ULG
  • Item #1969729
  • Manufacturer Part #NL9504A
5 out of 5 Customer Rating
Brand image
NIBCO

KT-585-70-UL 1 in. 300 psi Bronze Threaded Full Port Ball Valve

  • Fast #
  • Part #NKT58570ULG
  • Item #1969729
  • Manufacturer Part #NL9504A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 40 Pallet: 720
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The NIBCO® full port bronze ball valve provides bubble-tight shutoff at 300 psi non shock water working pressure (WWP). The 2-piece valve is ideal for automatic fire sprinkler trim application
  • The NIBCO® full port bronze ball valve provides ease of operation with quarter-turn (90°) open to close
  • The 2-piece valve features threaded end connections for easy installation
  • Blowout-proof stem
  • Chrome-plated brass ball and silicon bronze stem
  • Dezincification resistant
  • Threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Conforms to MSS SP-110
  • FM approved
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-124, ASTM B-16, ASTM B-371, ASTM B-584
Collection:
KT-585-70-UL
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
Yes
Handle Material:
Zinc Plated Steel
Height:
3-25/51
ISO:
ISO 9001
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-17/50
MSS:
MSS SP-110
Material:
Bronze, Plastic, Steel
Material Type:
RPTFE
Origin:
Domestic
Pressure - High:
300
Pressure Class:
300#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
UL 258
UPC:
039923677815
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.793