This product requires certification to purchase.

1 in. Balancing Valve Solder End

NIBCO

1 in. Balancing Valve Solder End

  • Fast #
  • Part #NS1810LFG
  • Item #5133747
  • Manufacturer Part #NJ2X0XA
3.7 out of 5 Customer Rating
Brand image
NIBCO

1 in. Balancing Valve Solder End

  • Fast #
  • Part #NS1810LFG
  • Item #5133747
  • Manufacturer Part #NJ2X0XA
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 450
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Maximum temperature rating 260°F at 150 psi
  • 300 psi non-shock cold working pressure
  • Dezincification resistant
  • FLO-BOSS MLF
  • EPDM O-Ring
  • Solder ends per ASME B16.22
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B16.22
End Connection 1:
Sweat
End Connections:
Sweat
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
260
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923368478
Valve Size:
1 in