This product requires certification to purchase.

1 in Bronze Full Port Sweat Ball Valve

NIBCO

1 in Bronze Full Port Sweat Ball Valve

  • Fast #
  • Part #NS585HP66LFG
  • Item #9316408
  • Manufacturer Part #HP83HXA
4.8 out of 5 Customer Rating
Brand image
NIBCO

1 in Bronze Full Port Sweat Ball Valve

  • Fast #
  • Part #NS585HP66LFG
  • Item #9316408
  • Manufacturer Part #HP83HXA
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 840
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Valve Pressure Rating 1,000 psi/69 Bar (1/2" -1") & 800 psi/55 Bar (1 1/4" -2") Non-shock Cold Working Pressure
  • Maximum temperature rating 300°F
  • Full port
  • Laser Welded
  • Reversible Handle
  • Easily Adjustable Pack Nut
  • Triple Sealed Stem
  • Silicon Performance Bronze® Body
  • Stainless steel ball and stem
  • Blowout-proof Stem
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Solder
End Connection 2
Female Solder
End Connections
Solder x Female Solder
Height
2-2/25 in
Length
6-11/20 in
Pressure - Maximum
1000 psi
Valve Size
1 in x 1 in
Weight
1.230 lb
Width
3-39/50 in
Characteristics & Features
Clean Bagged
No
Material
Lead Free Bronze
Valve Body Material
Lead Free Bronze
Valve Body Style
Ball
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Reinforced RPTFE
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
300
Warranty & Product Information
ASME
ASME A112.4.14
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
Type
NS585HP66LFG
UL Listed
No
UPC
039923423252