1 in. Bronze FNPT Spring Check Valve
T-480-Y-LF 1 in. Bronze FNPT Spring Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50 Pallet: 1500-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
- In-line lift-type
- Spring actuated
- PTFE resilient seat disc
- NIBCO® double-oval lead-free body marking
- Class 125 threaded end connections
- Lead-free*
- NSF/ANSI/CAN-61 and 372
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372-8
- ASTM:
- ASTM B584 Alloy C87600, ASTM A582 Alloy S30300
- Collection:
- T-480-Y-LF
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT x FIPT
- FM Approved:
- No
- Height:
- 2-6/25
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-59/100
- MSS:
- MSS SP-139
- Material:
- Lead Free Bronze
- Material Type:
- B584, C87600
- Maximum Temperature:
- 300
- Minimum Temperature:
- -20
- NSF:
- NSF 61, NSF 372-8
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Commercial, Residential
- UL Listed:
- No
- UPC:
- 039923407597
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- PTFE
- Valve Operator:
- Automatic
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Check Valve
- Weight:
- 0.77
- Width:
- 2-6/25