1 in. Copper Alloy Full Port NPT 600# Ball Valve
T-FP-600A-LF 1 in. Copper Alloy Full Port NPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1200-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure (1/4" to 2")
- Valve pressure rating 400 psi/27.6 bar non-shock cold working pressure (2-1/2" to 4")
- Full port
- Blowout-proof stem
- Standard lever handle
- Threaded end connections
- IAPMO listed to NSF/ANSI-61-8, NSF/ANSI-372 and UPC-IGC-157
- CSA ANSI Z21.15 / CSA 9.1 (1/4" to 4")
- CSA ASME B16.44: 5 psig (maximum) (1/4" to 4")
- CSA ASME B16.33: 125 psig (maximum) (1/4" to 4")
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372, ANSI Z1157, ANSI Z21.15
- ASME:
- ASME B16.33, ASME B16.44
- CSA Certified:
- CSA 9.1 (1/4" to 4"), CSA CAN / CGA 3.16 (1/4" to 4"), CSA CGA CR91-002: 1/2 psig, 2 psig, and 5 psig (1/4" to 4")
- Clean Bagged:
- No
- Collection:
- T-FP-600A-LF
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT x FIPT
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- Handle Material:
- Plated Steel
- Height:
- 1-79/100
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-91/100
- MSS:
- MSS SP-110, MSS SP-145
- Material:
- Lead Free Brass
- Material Type:
- PTFE
- Maximum Temperature:
- 200
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 600
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Potable Water, Gas, Hot and Cold Water Systems, Oil
- Temperature Range:
- Up to 200° F
- UL Listed:
- Yes
- UPC:
- 039923347398
- Valve Body Material:
- Forged Copper Alloy
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Chrome Plated, Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.1
- Width:
- 3-12/25
- cUPC Certified:
- Yes