This product requires certification to purchase.

1 in. Insert Straight Polypropylene 90 Degree Elbow

NIBCO

1 in. Insert Straight Polypropylene 90 Degree Elbow

  • Fast #
  • Part #NPX00618G
  • Item #7253396
  • Manufacturer Part #PX00618G
5 out of 5 Customer Rating
Brand image
NIBCO

1 in. Insert Straight Polypropylene 90 Degree Elbow

  • Fast #
  • Part #NPX00618G
  • Item #7253396
  • Manufacturer Part #PX00618G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Maximum service temperature 200°F
  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
90
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed x Barbed
FM Approved:
No
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
UPC:
039923369901