1 in. Copper Press Cap (For Gas)
1 in. Copper Press Cap (For Gas)
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Temperature range -40°F to 180°F
- ASTM B75 Alloy C12200 Copper
- Operating pressure 200 PSI max, (125 PSI for natural gas applications) depending on the application.
- NFPA30 Flammable and Combustible Liquids Code
- NFPA 58 Liquified Petroleum Gas Code
- UPC Chapter 12 Fuel Piping
- NFPA 54/Z223.1 National Fuel Gas Code
- IFGC International Fuel Gas Code
- NFPA 31 Standard for the Installation of Oil Burning Equipment (supply line only)
- NFPA30A Code for Motor Fuel Dispensing Facilities and Repair Garages
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI LC 4
- ASTM:
- ASTM B-75, ASTM B-88
- Application:
- Commercial, Compressed Air, Gas, Residential
- CSA Certified:
- CSA 6.32
- Clean Bagged:
- No
- End Connection 1:
- Copper Press
- End Connections:
- Copper Press
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Cap
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001, ISO 9001:2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Wrot Copper
- Material Type:
- C12200
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 200
- Pressure - Maximum:
- 200 psi
- Temperature Range:
- -40 to 180 Deg F
- UL Listed:
- No
- Weight:
- 0.124 lb