1 in. - Pressure Regulating Valve
1 in. - Pressure Regulating Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 200 psi non-shock cold working pressure
- Maximum temperature rating 250°F at 150 psi
- Dezincification resistant
- FLO-BOSS MLF
- EPDM O-Ring
- Press Ends
-
Lead Law Compliant
Specifications
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Type:
- NPC1810LFG
- UPC:
- 039923384508
- Valve Size:
- 1 in