1 in. Bronze NPT Swing Check Valve
1 in. Bronze NPT Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 30 Pallet: 900-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The lead-free Apollo® model 161S-LF (61YLF series) swing check provides a reliable, long lasting
- Dezincification resistant bronze construction
- Renewable bronze seat disc
- 100% factory tested per MSS SP-139
- Y pattern valve
- Lead-free
- ARRA compliant
- Cast, machined and assembled in the USA
- NPT connection
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61-8
- ASTM:
- ASTM B-283 C69300, ASTM B-584 C87850
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 3-29/100 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-14/25 in
- MSS:
- MSS SP-139
- Material:
- Bronze, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 300
- NSF:
- NSF 372, NSF 61-8
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#, 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure, Commercial, Residential
- UPC:
- 039923310019
- Valve Body Material:
- Silicon Bronze
- Valve Body Style:
- Y Pattern
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- PTFE
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Swing Check Valve
- Weight:
- 1.460 lb
- Width:
- 1-19/20 in