This product requires certification to purchase.

1 in. Plastic PEX Crimp x 1 in. MPT Adapter

NIBCO

1 in. Plastic PEX Crimp x 1 in. MPT Adapter

  • Fast #
  • Part #NNP25BDGG
  • Item #4228407
  • Manufacturer Part #PX01798C
3.4 out of 5 Customer Rating
Brand image
NIBCO

1 in. Plastic PEX Crimp x 1 in. MPT Adapter

  • Fast #
  • Part #NNP25BDGG
  • Item #4228407
  • Manufacturer Part #PX01798C
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM F-877, ASTM F-2159
CSA Certified:
CSA B137.5
End Connection 1:
PEX Crimp
End Connection 2:
MPT
End Connections:
PEX Crimp x MPT
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Plastic
Material Type:
Poly
Maximum Temperature:
200
NSF:
NSF PW
NSF Certified:
Yes
UPC:
039923323439