This product requires certification to purchase.

1 x 3/4 in. Copper Press Tee (For Gas)

NIBCO

1 x 3/4 in. Copper Press Tee (For Gas)

  • Fast #
  • Part #NPCH611GGF
  • Item #8099106
  • Manufacturer Part #9099455HPC
4 out of 5 Customer Rating
Brand image
NIBCO

1 x 3/4 in. Copper Press Tee (For Gas)

  • Fast #
  • Part #NPCH611GGF
  • Item #8099106
  • Manufacturer Part #9099455HPC
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 2400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Operating pressure 200 PSI max, (125 PSI for natural gas applications) depending on the application.
  • Temperature range -40°F to 180°F
  • ASTM B75 Alloy C12200 Copper
  • IFGC International Fuel Gas Code
  • NFPA 54/Z223.1 National Fuel Gas Code
  • NFPA 58 Liquified Petroleum Gas Code
  • UPC Chapter 12 Fuel Piping
  • NFPA30 Flammable and Combustible Liquids Code
  • NFPA30A Code for Motor Fuel Dispensing Facilities and Repair Garages
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI LC 4
ASTM:
ASTM B-75 Alloy C12200
CSA Certified:
CSA 6.32
Clean Bagged:
No
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 1 in x 3/4 in
Fitting Type:
Tee
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
Material Type:
C12200
Maximum Temperature:
180
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
UL Listed:
No
UPC:
039923412362
Weight:
0.388 lb