1 x 3/4 x 1 in. Plastic PEX Crimp Tee
1 x 3/4 x 1 in. Plastic PEX Crimp Tee
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 300 Pallet: 14400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Made in the USA
- Manufactured to ASTM F 2159 Standard
- For use in new construction, repair, and remodel
- Three different connection methods available - crimp, clamp, and sleeve
- Maximum service temperature 200°F
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-877, ASTM F-2159
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- End Connection 1:
- F1807
- End Connection 2:
- F1807
- End Connection 3:
- F1807
- End Connections:
- F1807 x F1807 x F1807
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in x 3/4 in x 1 in
- Fitting Type:
- Reducing, Tee
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Plastic
- Material Type:
- Polysulfone
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- UPC:
- 039923321190