1/2 in. Brass Threaded Manual Balancing Valve
1/2 in. Brass Threaded Manual Balancing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 900-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 300 psi non-shock cold working pressure
- Maximum temperature rating 260°F at 150 psi
- Dezincification resistant
- FLO-BOSS MLF
- EPDM O-Ring
- NPT Threaded Ends
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B16.22
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 260
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Type:
- NT1810LFD
- UPC:
- 039923368515
- Valve Size:
- 1/2 in