1/2 in. Bronze NPT Check Valve
T-480-Y-LF 1/2 in. Bronze NPT Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100 Pallet: 3600-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The Mueller ® UL listed and FM approved check valves are of the gravity operated, swing check design
- These check valves are rugged in construction and simple in design
- Mueller check valves are designed to permit the removal of all parts through the top of the valve for inspection or replacement without removing the valve from the line
- Rubber disc facing and bronze seat ring
- Cover bolts and nuts are electrogalvanized steel to resist corrosion
- Ductile iron body is accurately cast and machined to provide long and trouble free service
- Operating parts made of bronze and stainless steel to reduce corrosion
- Accurately machined bronze seat ring
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61-8
- ASTM:
- ASTM A-582 Alloy S30300, ASTM B-584 Alloy C87600
- Coating:
- Silicon
- Collection:
- T-480-Y-LF
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 1-57/100
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-2/25
- MSS:
- MSS SP-139
- Material:
- Bronze, Plastic, Stainless Steel
- Material Type:
- PTFE
- NSF:
- NSF 372, NSF 61-8
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 039923407573
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Disc Material:
- PTFE
- Valve Operator:
- Spring Actuated
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Spring Check Valve
- Weight:
- 0.36
- Width:
- 1-31/100