12 in. Cast Iron Grooved Check Valve
This product has been replaced by
Manufacturer Part #NLM25XN
12 in. Cast Iron Grooved Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Automatic temperature and pressure relief valves
- Coated element protects against corrosion
- Protects high capacity commercial hot water heaters and storage tanks
- Element length: 3"
- Made in the USA
- ASME Section IV certified capacity
- 3/4" through 2" NPT connections
- CSA listed and certified to ANSI Z21.22
- 125 and 150 psig set pressure @ 210° F max
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 372
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Ductile Iron, Bronze, Rubber
- Material Type:
- Buna-N
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- UL Listed:
- Yes
- UPC:
- 039923001276
- Valve Body Material:
- Ductile Iron
- Valve Disc Material:
- Bronze
- Valve Seat Material:
- Buna-N
- Valve Size:
- 12 in
- Valve Type:
- Check Valve