1/2 in. Compression Tool

Part #NNP32CD  |  Item #3303744  |  Manufacturer Part #PX02530

$260.09 EACH

Fits Pipe Size:

1/2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compatible with copper crimp rings and copper sleeves

Specifications

ASTM Specifications: ASTM F-1807

Color Finish: Black, Blue

Color Finish Category: Blacks

Fits Pipe Size: 1/2 in

Jaw Capacity in : 1/2 in

Material: Copper

Power Source: Manual

Tool Type: Crimper