1/2 in. Sweat x GHT Boiler Drain Valve
1/2 in. Sweat x GHT Boiler Drain Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100 Pallet: 2400-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve pressure rating 125 psi to 100°F
- Cup to hose connections
- Buna-N seat
- Maximum temperature 180°F/82.2°C
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16
- End Connection 1:
- Sweat
- End Connection 2:
- GHT
- End Connections:
- Sweat x GHT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-1/16
- Material:
- Bronze, Rubber
- Material Type:
- Buna-N
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 039923601766
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Buna-N
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Buna-N
- Valve Size:
- 1/2 in
- Valve Type:
- Boiler Drain Valve