This product requires certification to purchase.

1/2 x 1/2 x 3/4 in. Plastic PEX Crimp Tee

NIBCO

1/2 x 1/2 x 3/4 in. Plastic PEX Crimp Tee

  • Fast #
  • Part #NPX00648C
  • Item #4487734
  • Manufacturer Part #PX00648C
4.4 out of 5 Customer Rating
Brand image
NIBCO

1/2 x 1/2 x 3/4 in. Plastic PEX Crimp Tee

  • Fast #
  • Part #NPX00648C
  • Item #4487734
  • Manufacturer Part #PX00648C
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 600 Pallet: 28800
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Made in the USA
  • Manufactured to ASTM F 2159 Standard
  • For use in new construction, repair, and remodel
  • Three different connection methods available - crimp, clamp, and sleeve
  • Maximum service temperature 200°F
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-877, ASTM F-180
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connection 3:
PEX Crimp
End Connections:
PEX Crimp x PEX Crimp x PEX Crimp
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Size 3:
3/4
Fitting Sizes:
1/2 in x 1/2 in x 3/4 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
Polysulfone
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
UPC:
039923321091