This product requires certification to purchase.

12V NiMH Battery

NIBCO

12V NiMH Battery

  • Fast #
  • Part #NPC7
  • Item #3330388
  • Manufacturer Part #R00170PC
4.5 out of 5 Customer Rating
Brand image
NIBCO

12V NiMH Battery

  • Fast #
  • Part #NPC7
  • Item #3330388
  • Manufacturer Part #R00170PC
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lithium-ion has a larger capacity
  • For use with PC-280 or PC-20M press tools
  • Can be changed during crimp cycle
  • Rechargeable
  • Requires Certification

Documents


Specifications

Battery Size:
12V
Brand Model Compatibility:
PC-100 Press Tool
UL Listed:
No
UPC:
039923242686
Weight:
1.57