14 in. Wafer Spring Actuated Check Valve with Buna-N Seat
KW-900-W 14 in. Wafer Spring Actuated Check Valve with Buna-N Seat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 11Product Details
Product Details
- Globe
- Lead-free
- Valve pressure rating 200 psi/13.8 bar non-shock cold working pressure
- Maximum temperature 200° F / 93° C
- Renewable seat and disc
- Spring actuated (1/2 psi cracking pressure)
- Class 250 flanged end connections
- Conforms to MSS SP-125
- Conforms to MIL-V-18436F
- FM approved (2-1/2" to 10")
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-126, ASTM A-240, ASTM A-276, ASTM A-313, ASTM A-536 Grade 65-45-12, ASTM B-148 C95200
- Collection:
- KW-900-W
- FM Approved:
- Yes
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-1/4
- Material:
- Ductile Iron, Aluminum Bronze, Cast Iron, Rubber
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 250
- Pressure Class:
- 125#, 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Water
- Schedule Class:
- 125
- UL Listed:
- Yes
- UPC:
- 039923327673
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Spring Actuated
- Valve Seat Material:
- Rubber
- Valve Size:
- 14 in
- Valve Type:
- Check Valve
- Weight:
- 200