This product requires certification to purchase.

2.06 gpm 35 psi Brass, Stainless Steel and Rubber Small Cartridge for Nibco 1880 Series Automatic Balancing Valve

NIBCO

1880 Series 2.06 gpm 35 psi Brass, Stainless Steel and Rubber Small Cartridge for Nibco 1880 Series Automatic Balancing Valve

  • Fast #
  • Part #N1880DULP206SMALL
  • Item #7237162
  • Manufacturer Part #KRR992213
4.5 out of 5 Customer Rating
Brand image
NIBCO

1880 Series 2.06 gpm 35 psi Brass, Stainless Steel and Rubber Small Cartridge for Nibco 1880 Series Automatic Balancing Valve

  • Fast #
  • Part #N1880DULP206SMALL
  • Item #7237162
  • Manufacturer Part #KRR992213
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
Flow Rate
2.06 gpm
Pressure - Maximum
35 psi
Characteristics & Features
Brand Model Compatibility
1880 Series Automatic Balancing Valves
Collection
1880 Series
Material
Brass, Rubber, Stainless Steel
Material Type
DZR, EPDM
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ASME
ASME B1.20.1, ASME B16.22
ASTM
ASTM B-283 C37700
FM Approved
No
GSA Approved
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Product Type
Cartridge
Recommended Valve Application
Water
UPC
039923345936