This product requires certification to purchase.

4.91 gpm 33 psi Brass, Stainless Steel and Rubber Medium Cartridge for Nibco 1880 Series Automatic Balancing Valve

NIBCO

1880 Series 4.91 gpm 33 psi Brass, Stainless Steel and Rubber Medium Cartridge for Nibco 1880 Series Automatic Balancing Valve

  • Fast #
  • Part #N1880DULP491MEDIUM
  • Item #7237220
  • Manufacturer Part #KRR994231
5 out of 5 Customer Rating
Brand image
NIBCO

1880 Series 4.91 gpm 33 psi Brass, Stainless Steel and Rubber Medium Cartridge for Nibco 1880 Series Automatic Balancing Valve

  • Fast #
  • Part #N1880DULP491MEDIUM
  • Item #7237220
  • Manufacturer Part #KRR994231
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASME:
ASME B1.20.1, ASME B16.22
ASTM:
ASTM B-283 C37700
Brand Model Compatibility:
1880 Series Automatic Balancing Valves
Collection:
1880 Series
FM Approved:
No
Flow Rate:
4.91 gpm
GSA Approved:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass, Rubber, Stainless Steel
Material Type:
DZR, EPDM
NSF Certified:
No
Pressure - Maximum:
33 psi
Product Type:
Cartridge
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Water
UPC:
039923352576
Valve Size:
1-1/2 in, 1-1/4 in, 2 in