18V Battery Press Tool Kit
18V Battery Press Tool Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Use with PC-280 or PC-100 press tools
- Creates leak-free connections
- No flame, solder or flux
Documents
Specifications
- Application:
- Residential
- Battery Size:
- 18V
- Battery Type:
- Li-ion (Lithium-ion)
- Number of Tools Included:
- 5
- Power Source:
- Battery
- Tool Type:
- Tool Kit
- UPC:
- 039923433190
- Volts:
- 18V
- Weight:
- 3.7 lb