2-1/2 in. Bronze Full Port Press 250# and 600# Ball Valve
2-1/2 in. Bronze Full Port Press 250# and 600# Ball Valve
Product Details
Product Details
- Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
- Maximum service temperature 250°F
- Copper-to-copper connections
- Full port
- Stainless steel trim
- Blowout-proof stem
- Reinforced PTFE seat rings
- Press x press female end connections
- Press leak-detection feature
- Dezincification resistant
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-276, ASTM B-16, ASTM B-584
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Handle Material:
- Carbon Steel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-49/100
- MSS:
- MSS SP-110, MSS SP-145
- Material:
- Bronze, Plastic
- Material Type:
- RPTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure Class:
- 250#, 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Cold Working Pressure
- UPC:
- 039923369598
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 16.2