2-1/2 in. Bronze NPT Check Valve
2-1/2 in. Bronze NPT Check Valve
Frequently Purchased Together
Product Details
Product Details
- Bronze swing check
- Class 150 threaded end connections
- FNPT Thread
- 150 psi/10.3 bar saturated steam to 366°F/185°C
- Steam (PFTE) seat disc
- Renewable PTFE disc
- Y-pattern
- 300 psi/20.7 bar non-shock cold working pressure
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-140, ASTM B-16, ASTM B-62, ASTM B-97
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 8 in
- MSS:
- MSS SP-80
- Material:
- Bronze
- Maximum Temperature:
- 366
- NSF Certified:
- No
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Swing
- Valve Disc Material:
- PTFE
- Valve Size:
- 2-1/2 in
- Valve Type:
- Check Valve