2-1/2 in. Silicon Bronze Full Port Female Solder 600# Ball Valve
2-1/2 in. Silicon Bronze Full Port Female Solder 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 84-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Silicon Performance Bronze® Alloy
- Two-Piece Body
- Full Port
- Blowout-Proof Stem
- Stainless Trim
- Vented Ball
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Female Solder
- End Connection 2:
- Female Solder
- End Connections:
- Female Solder x Female Solder
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Silicon Bronze
- Pressure - Maximum:
- 100 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 039923369024
- Valve Body Style:
- 2 piece
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve