2-1/2 x 1-1/4 in. Copper Press Coupling
2-1/2 x 1-1/4 in. Copper Press Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 240-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Press system® fittings are designed to join with seamless copper water tube
- Press system® is user friendly, quick and easy to install
- Red brass material
- Used to transition between copper tube and male NPT connections
- Operating pressure 200 psi cwp
- Dezincification resistant
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B16.51
- ASTM:
- ASTM B-75 Alloy C12200
- CSA Certified:
- CSA MSE 13, CSA PS 117
- Clean Bagged:
- No
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 2-1/2 in x 1-1/4 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-23/50 in
- Material:
- Wrot Copper
- Material Type:
- EPDM
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No
- UPC:
- 039923398321
- Weight:
- 0.644 lb