2-1/2 x 2 in. Copper Press Female Tee
2-1/2 x 2 in. Copper Press Female Tee
Package Quantity Info:
Each: 1 Pallet: 150-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Operating pressure 200 psi cwp
- Temperature range -20°F to 250°F
- Dezincification resistant
- ASTM B75 Alloy C12200 Copper
- Size range 1/2" to 4"
- Residential and commercial use
- Rated for underground
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASME:
- ASME B16
- Clean Bagged:
- No
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- FPT
- End Connections:
- Press x FPT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2-1/2 in x 2-1/2 in x 2 in
- Fitting Type:
- Tee
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- UL Listed:
- No
- UPC:
- 039923379825
- Weight:
- 1.925 lb