This product requires certification to purchase.

2-1/2 x 3/4 in. Copper Press Female Tee

NIBCO

2-1/2 x 3/4 in. Copper Press Female Tee

  • Fast #
  • Part #NPC612LDLLF
  • Item #7099644
  • Manufacturer Part #9124800PC
3.6 out of 5 Customer Rating
Brand image
NIBCO

2-1/2 x 3/4 in. Copper Press Female Tee

  • Fast #
  • Part #NPC612LDLLF
  • Item #7099644
  • Manufacturer Part #9124800PC
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Operating pressure 200 psi cwp
  • Temperature range -20°F to 250°F
  • Dezincification resistant
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
FPT
End Connections:
Press x FPT
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
2-1/2 in x 2-1/2 in x 3/4 in
Fitting Type:
Tee
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF Certified:
No
UL Listed:
No
UPC:
039923379832