Wye 2-1/2 in. Cast Iron FNPT Valve Strainer
T-751-A Wye 2-1/2 in. Cast Iron FNPT Valve Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 85-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 125 psi/8.6 bar saturated steam to 353°F/178°C
- 200 psi/13.8 bar non-shock cold working pressure
- 20-mesh stainless steel wire screen
- Tapped cap with plug
- Class 250 threaded end connections
- Dezincification resistant
- Conforms to ANSI B1.20.1
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM A-126 Class B
- Collection:
- T-751-A
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Sizes:
- 2-1/2 in
- Length:
- 9-1/4
- Material:
- Cast Iron, Stainless Steel
- Material Type:
- 304
- Origin:
- Global
- Pressure - High:
- 125, 200, 250, 400
- Pressure Class:
- 125#, 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas, Liquid, Steam
- Strainer Type:
- Wye
- UPC:
- 039923308634