2-1/2 in. Cast Iron Full Port FNPT Gate Valve
T-617-O 2-1/2 in. Cast Iron Full Port FNPT Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 18-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Threaded cast iron gate valve may be used in commercial and industrial applications, including hot and cold water, HVAC, steam, gas and other general utility services
- Outside screw and yoke
- Solid wedge
- 125 psi/8.6 bar saturated steam to 353°F/178°C
- 200 psi/13.8 bar non-shock cold working pressure
- Bolted bonnet
- Iron body bronze mounted (IBBM)
- Class 125 threaded end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Conforms to MSS SP-70
Specifications
- ASTM:
- ASTM A-126-B, ASTM A-307, ASTM A-395, ASTM A-536, ASTM A-563, ASTM B-140, ASTM B-16, ASTM B-584, ASTM B-783
- Collection:
- T-617-O
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Material:
- Cast Iron
- Length:
- 5-22/25
- MSS:
- MSS SP-70
- Material:
- Cast Iron, Cast Copper Alloy
- NSF Certified:
- No
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Commercial, Gas, HVAC, Industrial, Steam, Water
- UL Listed:
- No
- UPC:
- 039923696601
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Cast Copper Alloy
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 39