2-1/2 in. Nickel Iron Flanged Check Valve
F-918-13 2-1/2 in. Nickel Iron Flanged Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 35-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 125 psi/8.6 bar saturated steam to 353°F/178°C
- Metal seated
- Class 125 flanged end connections
- Horizontal swing check
- 200 psi/13.8 bar non-shock cold working pressure
- Bolted bonnet
- Renewable seat and disc
- Conforms to MSS SP-71
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM A-193 B8M, ASTM A-194 B8M, ASTM A-276, ASTM A-307, ASTM A-351 CF8M, ASTM A-395, ASTM A-536, ASTM A-563
- Collection:
- F-918-13
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 8-1/2
- MSS:
- MSS SP-71
- Material:
- Nickel Iron
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 125#, 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Pulp and Paper
- UL Listed:
- No
- UPC:
- 039923704689
- Valve Body Material:
- Nickel Iron
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2-1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 35