2-1/2 in. Ductile Iron Flanged Gate Valve
2-1/2 in. Ductile Iron Flanged Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 18-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 300 psi/20.7 bar non-shock cold working pressure
- Maximum operating temperature of 160°F/71°C
- Non-rising stem
- Bolted bonnet
- Resilient wedge
- Fusion bonded epoxy coated body (NSF and FDA certified)
- Flanged end connections
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B16.1, ANSI 61, ANSI 372
- ASTM:
- ASTM A536, ASTM A276, ASTM A584
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-1/2
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923383945
- Valve Body Material:
- Ductile Iron
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Square Operating Nut
- Valve Seat Material:
- Resilient Wedge
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 33.070