This product requires certification to purchase.

2-1/2 in. Silicon Bronze Full Port FIPT 600# Ball Valve

NIBCO

2-1/2 in. Silicon Bronze Full Port FIPT 600# Ball Valve

  • Fast #
  • Part #NT58566LFL
  • Item #7839200
  • Manufacturer Part #NL95XHE
5 out of 5 Customer Rating
Brand image
NIBCO

2-1/2 in. Silicon Bronze Full Port FIPT 600# Ball Valve

  • Fast #
  • Part #NT58566LFL
  • Item #7839200
  • Manufacturer Part #NL95XHE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 84
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Silicon Performance Bronze® Alloy
  • Two-Piece Body
  • Full Port
  • Blowout-Proof Stem
  • Stainless Trim
  • Vented Ball
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372-8, ANSI 61, ANSI Z1157
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Handle Material:
Zinc Plated Steel
Height:
4-42/100
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MSS:
MSS SP-110, MSS SP-145
Material:
Silicon Bronze
Maximum Temperature:
300
NSF:
NSF 372-8, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
100
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Commercial, Industrial, Residential, Mechanical
UPC:
039923369000
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Reinforced PTFE
Valve Size:
2-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
13.78
Width:
6-54/100