This product requires certification to purchase.

2 Bronze Stainless Steel 600 # Teflon Thread FP BV OX

NIBCO

2 Bronze Stainless Steel 600 # Teflon Thread FP BV OX

  • Fast #
  • Part #NT595Y66XK
  • Item #1120061
  • Manufacturer Part #NL99H6D
5 out of 5 Customer Rating
Brand image
NIBCO

2 Bronze Stainless Steel 600 # Teflon Thread FP BV OX

  • Fast #
  • Part #NT595Y66XK
  • Item #1120061
  • Manufacturer Part #NL99H6D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Max temperature rating 400°F
  • Full port
  • Stainless steel ball and stem
  • Dezincification resistant
  • Vented ball
  • Standard lever handle, optional NIB-SEAL
  • Threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923689702
Valve Size:
2 in