2 in. 200 psi Ductile Iron Butterfly Valve with Lever Operator
2 in. 200 psi Ductile Iron Butterfly Valve with Lever Operator
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 80Product Details
Product Details
- Geometric Drive
- Extended neck for insulation up to 2 In.
- EPDM molded-in seat liner
- Valve pressure rating 200 psi
- 225°F continuous and 250°F intermittent service
- Wafer style
- Stainless steel stem with copper bushings
- Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator
- Not recommended for steam service
Specifications
- ANSI:
- ANSI 372, ANSI 61-8
- ASME:
- ASME Class 150
- ASTM:
- ASTM A536, ASTM B16
- End Connection 1:
- Wafer
- End Connection 2:
- Wafer
- End Connections:
- Wafer
- FM Approved:
- No
- MSS:
- MSS SP-25, MSS SP-67
- Material:
- Bronze, Ductile Iron
- NSF:
- NSF 61-8, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 039923717955
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 2 in
- Valve Type:
- Butterfly Valve