This product requires certification to purchase.

2 in. Copper Press 45° Street Elbow

NIBCO

2 in. Copper Press 45° Street Elbow

  • Fast #
  • Part #NPC6062LDK
  • Item #3033871
  • Manufacturer Part #9046705FPC
4.2 out of 5 Customer Rating
Brand image
NIBCO

2 in. Copper Press 45° Street Elbow

  • Fast #
  • Part #NPC6062LDK
  • Item #3033871
  • Manufacturer Part #9046705FPC
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 960
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Temperature range -20°F to 250°F
  • Fifty year warranty
  • NSF-61, UPC, CSA approvals
  • For copper construction
  • Used for directional transitions between copper tube and fittings
  • Operating pressure 200 psi cwp
  • Dezincification resistant
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASTM:
ASTM B-75
Clean Bagged:
No
Elbow Degree:
45°
End Connection 1:
Male Sweat
End Connection 2:
Press
End Connections:
Male Sweat x Press
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
Maximum Temperature:
250
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
UPC:
039923451231