2 in. Ductile Iron Ball Valve with Locking Lever Handle
KT-585-70-UL 2 in. Ductile Iron Ball Valve with Locking Lever Handle
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 10 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The NIBCO® full port bronze ball valve provides bubble-tight shutoff at 300 psi non shock water working pressure (WWP). The 2-piece valve is ideal for automatic fire sprinkler trim application
- The NIBCO® full port bronze ball valve provides ease of operation with quarter-turn (90°) open to close
- The 2-piece valve features threaded end connections for easy installation
- Blowout-proof stem
- Chrome-plated brass ball and silicon bronze stem
- Dezincification resistant
- Threaded end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Conforms to MSS SP-110
- FM approved
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-124, ASTM B-16, ASTM B-371, ASTM B-584
- Collection:
- KT-585-70-UL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Handle Material:
- Zinc Plated Steel
- Height:
- 4-37/50
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-5/8
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic, Steel
- Material Type:
- RPTFE
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- UL Listed:
- UL 258
- UPC:
- 039923675446
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 5.092